Motion
PA073663 CNHX-6100Y-21 145TC

SUMITOMO DRIVE TECH
PA073663 CNHX-6100Y-21 145TC

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #12730909
MFR #PA073663 CNHX-6100Y-21 145TC
List Price$2,632.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA073663 CNHX-6100Y-21 145TC

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #12730909
MFR #PA073663 CNHX-6100Y-21 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,632.24/each for your price

Overview

Mfr description
PA073663 CNHX-6100Y-21 145TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    21:1
  • Ratio
    21:1
  • Input Type
    C-Face
  • Reduction
    21:1
  • NEMA / IEC Frame Size
    145TC
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6100
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Input Style
    NEMA C-Face
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    21:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text