Motion
PA077600 CNHX-610HY-43 56C

SUMITOMO DRIVE TECH
PA077600 CNHX-610HY-43 56C

43:1 Reduction, 43:1 Ratio, C-Face Input Type, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #12730916
MFR #PA077600 CNHX-610HY-43 56C
List Price$2,742.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA077600 CNHX-610HY-43 56C

43:1 Reduction, 43:1 Ratio, C-Face Input Type, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #12730916
MFR #PA077600 CNHX-610HY-43 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,742.18/each for your price

Overview

Mfr description
PA077600 CNHX-610HY-43 56C

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    43:1
  • Ratio
    43:1
  • Input Type
    C-Face
  • Reduction
    43:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Any Mounting Direction
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    610
  • Maximum Output Torque
    68200 N-m;603620
  • Series
    Cyclo 6000
  • Nominal Ratio
    43:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought