Motion
PA120884 CHH-6130Y-29

SUMITOMO DRIVE TECH
PA120884 CHH-6130Y-29

29:1 Reduction, 29:1 Ratio, Foot Mount, Flange Mount, Case Mount
MI ITEM #12730926
MFR #PA120884 CHH-6130Y-29
List Price$5,647.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA120884 CHH-6130Y-29

29:1 Reduction, 29:1 Ratio, Foot Mount, Flange Mount, Case Mount
MI ITEM #12730926
MFR #PA120884 CHH-6130Y-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,647.69/each for your price

Overview

Mfr description
PA120884 CHH-6130Y-29

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought