Motion
PA080090 CHH-6135Y-SB-11 215T

SUMITOMO DRIVE TECH
PA080090 CHH-6135Y-SB-11 215T

11:1 Reduction, 11:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12730930
MFR #PA080090 CHH-6135Y-SB-11 215T
List Price$7,221.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA080090 CHH-6135Y-SB-11 215T

11:1 Reduction, 11:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12730930
MFR #PA080090 CHH-6135Y-SB-11 215T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,221.40/each for your price

Overview

Mfr description
PA080090 CHH-6135Y-SB-11 215T

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Input Type
    C-Face
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    215T
  • Case Size
    6135
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought