Motion
PA246998 CHH-6145Y-21

SUMITOMO DRIVE TECH
PA246998 CHH-6145Y-21

21:1 Reduction, 21:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #12730933
MFR #PA246998 CHH-6145Y-21
List Price$6,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA246998 CHH-6145Y-21

21:1 Reduction, 21:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #12730933
MFR #PA246998 CHH-6145Y-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,253.92/each for your price

Overview

Mfr description
PA246998 CHH-6145Y-21

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Actual Ratio
    21:1
  • Reduction
    21:1
  • Mounting
    Foot Mount
  • Case Size
    6145
  • Nominal Ratio
    21:1
  • Series
    Cyclo 6000
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought