Motion
CHH-614HY-13
13:1 Reduction, 13:1 Ratio, 0.8750 in Input Size, Solid Output Type, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #12730934
MFR #CHH-614HY-13
Price$6,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13:1 Reduction, 13:1 Ratio, 0.8750 in Input Size, Solid Output Type, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #12730934
MFR #CHH-614HY-13

Mfr description
PA080705 CHH-614HY-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,253.92/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    13:1
  • Service Factor
    1.25

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    PA080705
  • Max Input Horsepower
    200 hp
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)