Motion
PA050993 CHH-614HY-29

SUMITOMO DRIVE TECH
PA050993 CHH-614HY-29

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #12730936
MFR #PA050993 CHH-614HY-29
List Price$6,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA050993 CHH-614HY-29

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #12730936
MFR #PA050993 CHH-614HY-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,253.92/each for your price

Overview

Mfr description
PA050993 CHH-614HY-29

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Actual Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Foot Mount
  • Case Size
    614
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text