Motion
PA124224 CHH-6165Y-SB-11 215T

SUMITOMO DRIVE TECH
PA124224 CHH-6165Y-SB-11 215T

11:1 Reduction, 11:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #12730940
MFR #PA124224 CHH-6165Y-SB-11 215T
List Price$10,045.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA124224 CHH-6165Y-SB-11 215T

11:1 Reduction, 11:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #12730940
MFR #PA124224 CHH-6165Y-SB-11 215T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,045.23/each for your price

Overview

Mfr description
PA124224 CHH-6165Y-SB-11 215T

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • NEMA / IEC Frame Size
    215T
  • Housing Material
    52/100 bearing-grade steel
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text