Overview
Mfr description
PA163477 CHH-616HY-SB-35 215T
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Input TypeC-Face
- Input Size1.1250 in
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size215T
- Nominal Ratio35:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data