Motion
PA087354 CHH-6170Y-59

SUMITOMO DRIVE TECH
PA087354 CHH-6170Y-59

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #12730946
MFR #PA087354 CHH-6170Y-59
List Price$10,258.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA087354 CHH-6170Y-59

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #12730946
MFR #PA087354 CHH-6170Y-59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,258.82/each for your price

Overview

Mfr description
PA087354 CHH-6170Y-59

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Actual Ratio
    59:1
  • Reduction
    59:1
  • Mounting
    Foot Mount
  • Case Size
    6170
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought