Motion
PA263033 CHH-6175Y-35

SUMITOMO DRIVE TECH
PA263033 CHH-6175Y-35

35:1 Reduction, 35:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
MI ITEM #12730947
MFR #PA263033 CHH-6175Y-35
List Price$9,351.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA263033 CHH-6175Y-35

35:1 Reduction, 35:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
MI ITEM #12730947
MFR #PA263033 CHH-6175Y-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,351.06/each for your price

Overview

Mfr description
PA263033 CHH-6175Y-35

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    35:1
  • Reduction
    35:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    35:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought