Specifications
Dimensions
- Case Size6175
- Ratio43:1
Details
- Manufacturer Catalog NumberPA241654
- MountingCase Mount, Flange Mount, Foot Mount
- Reducer TypeCycloidal
- Reduction43:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)