Motion
PA060578 CHH-6195Y-SB-59 256T

SUMITOMO DRIVE TECH
PA060578 CHH-6195Y-SB-59 256T

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #12730953
MFR #PA060578 CHH-6195Y-SB-59 256T
List Price$22,320.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA060578 CHH-6195Y-SB-59 256T

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #12730953
MFR #PA060578 CHH-6195Y-SB-59 256T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,320.65/each for your price

Overview

Mfr description
PA060578 CHH-6195Y-SB-59 256T

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Actual Ratio
    59:1
  • Reduction
    59:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    256T
  • Case Size
    6195
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000
  • Output Bore Type
    Solid shaft
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text