Overview
Mfr description
PA255812 CHH-6205Y-SB-15 256T
Specifications
- Reducer TypeCycloidal
- Ratio15:1
- Actual Ratio15:1
- Input TypeC-Face
- Reduction15:1
- MountingFoot Mount
- NEMA / IEC Frame Size256T
- Case IncludedNo
- Housing Material52/100 bearing-grade steel
- Nominal Ratio15:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data