Overview
Mfr description
PA053608 CHH-6215Y-11
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Reduction11:1
- MountingCase Mount, Flange Mount, Foot Mount
- Housing Material52/100 bearing-grade steel
- Maximum Output Torque68200 N-m;603620
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data