Motion
PA130620 CHH-6215Y-43

SUMITOMO DRIVE TECH
PA130620 CHH-6215Y-43

43:1 Reduction, 43:1 Ratio, 1.8750 in Input Size, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #12730957
MFR #PA130620 CHH-6215Y-43
List Price$22,942.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA130620 CHH-6215Y-43

43:1 Reduction, 43:1 Ratio, 1.8750 in Input Size, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #12730957
MFR #PA130620 CHH-6215Y-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,942.61/each for your price

Overview

Mfr description
PA130620 CHH-6215Y-43

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Actual Ratio
    43:1
  • Input Size
    1.8750 in
  • Reduction
    43:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6215
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought