Motion
PA085048 CHHJ-6135Y-25 182TC

SUMITOMO DRIVE TECH
PA085048 CHHJ-6135Y-25 182TC

25:1 Reduction, 25:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12730973
MFR #PA085048 CHHJ-6135Y-25 182TC
List Price$6,539.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA085048 CHHJ-6135Y-25 182TC

25:1 Reduction, 25:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12730973
MFR #PA085048 CHHJ-6135Y-25 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,539.78/each for your price

Overview

Mfr description
PA085048 CHHJ-6135Y-25 182TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    25:1
  • Ratio
    25:1
  • Input Type
    C-Face
  • Reduction
    25:1
  • NEMA / IEC Frame Size
    182TC
  • Mounting
    Foot Mount
  • Case Size
    6135Y
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    25:1
  • Output Bore Type
    Keyed Solid Shaft
  • Manufacturer Catalog Number
    CHHJ-6135Y-25 182TC
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text