Overview
Mfr description
PA147419 CHHJ-6140Y-11 184TC
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Reduction11:1
- MountingFoot Mount
- NEMA / IEC Frame Size184TC
- Case Size6140
- Input StyleNEMA C-Face
- Nominal Ratio11:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data