Overview
Mfr description
PA274428 CHHJ-6140Y-21 143TC
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- Reduction21:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data