Overview
Mfr description
PA174074 CHHJ-6160Y-25 184TC
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Actual Ratio25:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size184TC
- Nominal Ratio25:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data