Motion
PA255742 CHHJ-6160Y-25 254TC

SUMITOMO DRIVE TECH
PA255742 CHHJ-6160Y-25 254TC

25:1 Reduction, 25:1 Ratio, Foot Mount
MI ITEM #12730993
MFR #PA255742 CHHJ-6160Y-25 254TC
List Price$9,344.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA255742 CHHJ-6160Y-25 254TC

25:1 Reduction, 25:1 Ratio, Foot Mount
MI ITEM #12730993
MFR #PA255742 CHHJ-6160Y-25 254TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,344.77/each for your price

Overview

Mfr description
PA255742 CHHJ-6160Y-25 254TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    25:1
  • Actual Ratio
    25:1
  • Reduction
    25:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    254TC
  • Case Size
    6160Y
  • Maximum Output Torque
    68200 N-m;603620
  • Standards Met
    AGMA
  • Nominal Ratio
    25:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text