Overview
Mfr description
PA258432 CHHJ-6160Y-6 143TC
Specifications
- Reducer TypeCycloidal
- Ratio6:1
- Actual Ratio6:1
- Input TypeC-Face
- Reduction06:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Standards MetAGMA
- Nominal Ratio6:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data