Overview
Mfr description
PA277263 CHHJ-6170Y-51 256TC
Specifications
- Reducer TypeCycloidal
- Actual Ratio51:1
- Ratio51:1
- Input TypeC-Face
- Reduction51:1
- NEMA / IEC Frame Size256TC
- MountingFoot Mount
- Case Size6170Y
- Input StyleNEMA C-Face
- Standards MetAGMA
- SeriesCyclo 6000
- Nominal Ratio51:1
- Manufacturer Catalog NumberCHHJ-6170Y-51 256TC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data