Overview
Mfr description
PA060213 CHHJ-6170Y-59 213TC
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size213TC
- Case Size6170
- Nominal Ratio59:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data