Motion
PA068168 CHHJ-6170Y-87 182TC

SUMITOMO DRIVE TECH
PA068168 CHHJ-6170Y-87 182TC

87:1 Reduction, 87:1 Ratio, Foot Mount
MI ITEM #12731018
MFR #PA068168 CHHJ-6170Y-87 182TC
Your Price$9,768.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA068168 CHHJ-6170Y-87 182TC

87:1 Reduction, 87:1 Ratio, Foot Mount
MI ITEM #12731018
MFR #PA068168 CHHJ-6170Y-87 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,768.83/each(List $11,722.59)

Overview

Mfr description
PA068168 CHHJ-6170Y-87 182TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    87:1
  • Ratio
    87:1
  • Reduction
    87:1
  • NEMA / IEC Frame Size
    182TC
  • Mounting
    Foot Mount
  • Case Size
    6170Y
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought