Motion
CHHJ-6175Y-6 256TC

SUMITOMO DRIVE TECH
CHHJ-6175Y-6 256TC

6:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12731025
MFR #CHHJ-6175Y-6 256TC
Price$11,000.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6175Y-6 256TC

6:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12731025
MFR #CHHJ-6175Y-6 256TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,000.14/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    6:1
  • Service Factor
    1.0

Details

  • Housing Material
    Bearing Grade Steel
  • Manufacturer Catalog Number
    PA111920
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA111920 CHHJ-6175Y-6 256TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought