Overview
Mfr description
PA066764 CHHJ-6190Y-51 284TC
Specifications
- Reducer TypeCycloidal
- Ratio51:1
- Actual Ratio51:1
- Reduction51:1
- MountingFoot Mount
- NEMA / IEC Frame Size284TC
- Standards MetAGMA
- Nominal Ratio51:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data