Motion
PA271583 CHHP-6145Y-71 182T

SUMITOMO DRIVE TECH
PA271583 CHHP-6145Y-71 182T

71:1 Reduction, 71:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731042
MFR #PA271583 CHHP-6145Y-71 182T
List Price$7,793.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA271583 CHHP-6145Y-71 182T

71:1 Reduction, 71:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731042
MFR #PA271583 CHHP-6145Y-71 182T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,793.06/each for your price

Overview

Mfr description
PA271583 CHHP-6145Y-71 182T

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    71:1
  • Ratio
    71:1
  • Input Type
    C-Face
  • Reduction
    71:1
  • NEMA / IEC Frame Size
    182T
  • Mounting
    Foot Mount
  • Case Size
    6145Y
  • Maximum Output Torque
    68200 N-m;603620
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    71:1
  • Output Bore Type
    Solid shaft
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought