Overview
Mfr description
PA063903 CHHP-6160Y-35 215T
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size215T
- Standards MetAGMA
- Nominal Ratio35:1
- SeriesCyclo 6000
- Manufacturer Catalog Number03.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data