Motion
PA269981 CHHP-6175Y-59 182T

SUMITOMO DRIVE TECH
PA269981 CHHP-6175Y-59 182T

59:1 Reduction, 59:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12731052
MFR #PA269981 CHHP-6175Y-59 182T
List Price$11,785.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA269981 CHHP-6175Y-59 182T

59:1 Reduction, 59:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #12731052
MFR #PA269981 CHHP-6175Y-59 182T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,785.41/each for your price

Overview

Mfr description
PA269981 CHHP-6175Y-59 182T

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Reduction
    59:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    182T
  • Housing Material
    Bearing Grade Steel
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text