Overview
Mfr description
PA078204 CHHP-6185Y-43 215T
Specifications
- Reducer TypeCycloidal
- Ratio43:1
- Actual Ratio43:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size215T
- Case IncludedNo
- Standards MetAGMA
- Nominal Ratio43:1
- SeriesCyclo 6000
- Output TypeSolid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data