Motion
PA091422 CHHP-6215Y-87 254T

SUMITOMO DRIVE TECH
PA091422 CHHP-6215Y-87 254T

87:1 Reduction, 87:1 Ratio, C-Face Input Type, 1.8750 in Input Size, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #12731060
MFR #PA091422 CHHP-6215Y-87 254T
List Price$28,040.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA091422 CHHP-6215Y-87 254T

87:1 Reduction, 87:1 Ratio, C-Face Input Type, 1.8750 in Input Size, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #12731060
MFR #PA091422 CHHP-6215Y-87 254T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,040.61/each for your price

Overview

Mfr description
PA091422 CHHP-6215Y-87 254T

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    87:1
  • Ratio
    87:1
  • Input Type
    C-Face
  • Input Size
    1.8750 in
  • Reduction
    87:1
  • NEMA / IEC Frame Size
    254T
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6215Y
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Service Factor
    1.0
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text