Motion
PA186467 CHHX-6135Y-29 213TC

SUMITOMO DRIVE TECH
PA186467 CHHX-6135Y-29 213TC

29:1 Reduction, 29:1 Ratio, Horizontal
MI ITEM #12731067
MFR #PA186467 CHHX-6135Y-29 213TC
List Price$6,564.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA186467 CHHX-6135Y-29 213TC

29:1 Reduction, 29:1 Ratio, Horizontal
MI ITEM #12731067
MFR #PA186467 CHHX-6135Y-29 213TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,564.90/each for your price

Overview

Mfr description
PA186467 CHHX-6135Y-29 213TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Horizontal
  • NEMA / IEC Frame Size
    213TC
  • Case Size
    6135Y
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought