Overview
Mfr description
PA119189 CHHX-6160Y-43 184TC
Specifications
- Reducer TypeCycloidal
- Ratio43:1
- Actual Ratio43:1
- Input TypeC-Face
- MountingHorizontal
- NEMA / IEC Frame Size184TC
- Case Size6160Y
- Standards MetAGMA
- Nominal Ratio43:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data