Overview
Mfr description
PA266192 CNH-6090Y-59
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Reduction59:1
- MountingFoot Mount
- Case Size6090
- Nominal Ratio59:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data