Overview
Mfr description
PA247001 CNH-6105Y-11
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Reduction11:1
- MountingCase Mount, Flange Mount, Foot Mount
- Housing Material52/100 bearing-grade steel
- Case Size6105
- Nominal Ratio11:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data