Specifications
Dimensions
- NEMA / IEC Frame Size184T
- Ratio11:1
Details
- Manufacturer Catalog NumberPA258205
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction11:1
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)