Motion
PA106987 CNHJ-6095-6 56C

SUMITOMO DRIVE TECH
PA106987 CNHJ-6095-6 56C

06:1 Reduction, 6:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731102
MFR #PA106987 CNHJ-6095-6 56C
Your Price$1,595.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA106987 CNHJ-6095-6 56C

06:1 Reduction, 6:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #12731102
MFR #PA106987 CNHJ-6095-6 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,595.14/each(List $1,834.41)

Overview

Mfr description
PA106987 CNHJ-6095-6 56C

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    6:1
  • Input Type
    C-Face
  • Reduction
    06:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    6:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text