Overview
Mfr description
PA262068 CNHJ-6100Y-6 56C
Specifications
- Reducer TypeCycloidal
- Ratio6:1
- Actual Ratio6:1
- Input TypeC-Face
- Reduction06:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Housing Material52/100 bearing-grade steel
- Nominal Ratio6:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data