Overview
Mfr description
PA051321 CNHJ-6105Y-25 182TC
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Actual Ratio25:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size182TC
- Housing Material52/100 bearing-grade steel
- Nominal Ratio25:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data