Overview
Mfr description
PA051428 CNHJ-610HY-29 56C
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Input TypeC-Face
- Reduction29:1
- MountingCase Mount, Flange Mount, Foot Mount
- NEMA / IEC Frame Size56C
- Case Size610HY
- Input StyleNEMA C-Face
- Nominal Ratio29:1
- SeriesCyclo 6000
- Torque Rating (in-lb)Up to 603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data