Overview
Mfr description
PA051480 CNHJ-610HY-59 143TC
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Input TypeC-Face
- Reduction59:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size610HY
- Nominal Ratio59:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data