Overview
Mfr description
PA174710 CNHJ-6110Y-11 56C
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Input TypeC-Face
- Reduction11:1
- MountingCase Mount, Flange Mount, Foot Mount
- NEMA / IEC Frame Size56C
- Case Size6110Y
- Standards MetAGMA
- Nominal Ratio11:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data