Overview
Mfr description
PA053583 CNHJ-6115Y-29 56C
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Housing Material52/100 bearing-grade steel
- Nominal Ratio29:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data