Motion
PA054167 CNHJ-6115Y-43 56C

SUMITOMO DRIVE TECH
PA054167 CNHJ-6115Y-43 56C

43:1 Reduction, 43:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount
MI ITEM #12731133
MFR #PA054167 CNHJ-6115Y-43 56C
List Price$3,700.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA054167 CNHJ-6115Y-43 56C

43:1 Reduction, 43:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount
MI ITEM #12731133
MFR #PA054167 CNHJ-6115Y-43 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,700.21/each for your price

Overview

Mfr description
PA054167 CNHJ-6115Y-43 56C

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Actual Ratio
    43:1
  • Input Type
    C-Face
  • Reduction
    43:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text