Overview
Mfr description
PA160173 CNHJ-6125Y-21 143TC
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- Reduction21:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size6125
- Input StyleNEMA C-Face
- LubricationGrease
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data