Overview
Mfr description
PA061774 CNHJ-6125Y-21 182TC
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size182TC
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data