Overview
Mfr description
PA244526 CNHP-6125Y-8(182T)
Specifications
- Reducer TypeCycloidal
- Ratio8:1
- Actual Ratio8:1
- Input TypeC-Face
- Reduction08:1
- MountingFoot Mount
- NEMA / IEC Frame Size182T
- Case Size6125
- Nominal Ratio8:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data