Overview
Mfr description
PA276675 CNHX-6095Y-51 145TC
Specifications
- Reducer TypeCycloidal
- Ratio51:1
- Actual Ratio51:1
- Reduction51:1
- MountingFoot Mount
- NEMA / IEC Frame Size145TC
- Case Size6095
- Input StyleNEMA C-Face
- Nominal Ratio51:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data