Overview
Mfr description
PA069313 CNHX-6105Y-43 143TC
Specifications
- Reducer TypeCycloidal
- Ratio43:1
- Actual Ratio43:1
- Input TypeC-Face
- Reduction43:1
- MountingAny Mounting Direction
- NEMA / IEC Frame Size143TC
- Case Size6105Y
- Nominal Ratio43:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data